DESCRIPTION

  • ENERGY STAR® qualified
  • Includes clean speak communication system
  • Quietpack employs noise-dampening material that holds in sound for a quieter cycle
  • SmartDispense™ technology
  • Stain removal guide assists removing tough stains with preprogrammed settings
  • Steam assist penetrates deep into fabric fibers, loosening stains like tomato and grass, yet protects your fabrics

General Electric Appliances 5 cf 13-Cycle Top load Washer Electric

GGTWS8650D

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/2 in
Power Source
Electric
Type
Top Load Washer
Volts
120V
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY