DESCRIPTION

General Electric Appliances Monogram® 53-1/16 x 29-3/4 in. 10 cf Wall Electric Double Oven

GZET2SH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
10 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-5/8 in
Height
53-1/16 in
Installation Type
Wall Mount
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
4300
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY