DESCRIPTION

  • ADA compliant
  • Contoured door design
  • Electromechanical temperature controls
  • Features full-extension wine racks with beech wood fronts
  • Recessed handle
  • Reversible door
  • Spill proof glass shelves

General Electric Appliances Profile™ 57-Bottle Profile Beverge Center

GPCR06BATSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Capacity
5.5 cu ft
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Height
34-1/8 in
Installation Type
Freestanding
Power Source
Electric
Refrigerator Type
Beverage Centers
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY