DESCRIPTION

  • ADA compliant
  • Capacity: 57 bottles
  • Electromechanical temperature controls
  • Features full-extension wine racks with beech wood fronts
  • Recessed handle
  • Reversible door
  • Tinted glass door with Stainless Steel accents

General Electric Appliances 57-Bottle Profile Wine Captain

GPCR06WATSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
5.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Height
34-1/4 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS