DESCRIPTION

  • Four-way exhaust
  • Number of cycles: 4
  • Rotary-electro-mechanical control
  • Three settings
  • Upfront lint filter makes cleaning out lint easy

General Electric Appliances 6.0 CF Hotpoint Electric Dryer

GHTDX100ED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
24
CEC Compliant
For Sale in CA
Capacity
6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25-1/2 in
Height
42 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY