DESCRIPTION

  • Baking drawer offers additional 1 cu ft capacity
  • Center oval burner is ideal for griddle or odd-size cookware
  • Convection bake
  • Front controls
  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Non-stick griddle
  • Offers flexibility with 20,000 BTU tri-ring burner
  • Oven capacity: 5.4 cu ft
  • Precise simmer burner

General Electric Appliances Cafe™ 6.4 CF Free Standing Diamond Finish RanWith Drawer

GC2S985SETSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
BTU
20000
Capacity
6.4 cu ft
Collection
Cafe™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/2 in
Fuel Type
Natural Gas
Height
37-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
MBH
20
Power Source
Gas
UL Listed
Yes
Volts
120V
Watts
3410
Width
30 in

Starting at
Call for Pricing
  • QUANTITY