DESCRIPTION

  • Electro-mechanical control
  • Four settings
  • Number of cycles: 6

General Electric Appliances DuraDrum™ 6.8 CF Duradrum Electric Dryer

GGTDP180ED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
22
CEC Compliant
For Sale in CA
Capacity
6.8 cu ft
Collection
DuraDrum™
Color Finish
White
Color Finish Category
Whites
Depth
28-1/4 in
Height
42 in
Power Source
Electric
Type
Electric Dryer
Volts
208/240V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY