6 in. Burner Element
6 in. Burner Element
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug-in Calrod™ surface burner element
Specifications
- Depth:
- 7-1/2 in
- Diameter:
- 6 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- NSF Certified:
- No
- Type:
- Burner Element
- UL Listed:
- No
- Watts:
- 1325 W
- Width:
- 5-3/4 in