DESCRIPTION

  • Clean speak communication system
  • Dry clothes with the settings you prefer on any cycle with My Cycle settings
  • Dryer rack for tumble-free drying of items like sneakers and stuffed animals
  • Features steam select option
  • Five heat selections
  • Steam dewrinkle setting
  • Steam refresh cycle

General Electric Appliances 7.8 CF Capacity Electric Dryer in Metallic Carbon

GGTDS855EDMC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
7.8 cu ft
Color Finish
Metallic Carbon
Color Finish Category
Greys
Depth
31-9/10 in
Height
44-1/2 in
Power Source
Electric
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY