DESCRIPTION

  • End-of-cycle signal
  • Moisture sensor: Sensor dry plus
  • Number of Settings: 4
  • Number of cycles: 7
  • Rotary-electronic controller

General Electric Appliances DuraDrum™ 7 CF 7-Cycle Electric Dryer

GGFDN120ED

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
24
CEC Compliant
For Sale in CA
Capacity
7 cu ft
Collection
DuraDrum™
Color Finish
White
Color Finish Category
Whites
Depth
32-3/16 in
Height
39-3/8 in
Power Source
Electric
Type
Front Load Dryer
Volts
208/240V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY