DESCRIPTION

  • Electro-mechanical control
  • Four settings
  • Number of cycles: 9

General Electric Appliances DuraDrum™ 7 CF Duradrum Electric Dryer

GGTDL210ED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
24
CEC Compliant
Not for Sale in CA
Capacity
7 cu ft
Collection
DuraDrum™
Color Finish
White
Color Finish Category
Whites
Depth
28-1/4 in
Height
42 in
Power Source
Electric
Volts
208/240V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY