27 in. 7.4 cu. ft. Gas Dryer in White on White/Silver
27 in. 7.4 cu. ft. Gas Dryer in White on White/Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 46 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.4 cu ft
- Power Source:
- Gas, Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Width:
- 27 in