General Electric Appliances

7.5 cf Front Load Gas Dryer with Steam in White

Part #GGFD45GSSKWW  |  Manufacturer Part #GFD45GSSKWW

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 6

CEC Compliant: For Sale in CA

Capacity: 7.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 33 in

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

Fuel Type: Natural Gas

Height: 39-3/8 in

IAPMO Listed: No

Interior Light: Yes

NSF Certified: No

Power Source: Gas

Type: Front Load Washer

UL Listed: No

Volts: 120V

Width: 27 in