General Electric Appliances

7.8 cf Gas Dryer with Stainless Steel Drum and Steam in Metallic Carbon

Part #GGTD86GSPJMC  |  Manufacturer Part #GTD86GSPJMC

Color/Finish: Metallic Carbon

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 9

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 7.8 cu ft

Color Finish: Metallic Carbon

Color Finish Category: Greys

Depth: 31-9/10 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 44-1/2 in

Interior Light: No

Power Source: Electric, Gas

Type: Front Load Dryer

UL Listed: No

Volts: 120V

Width: 28 in