DESCRIPTION
- Auto-load sensing with 5 water levels automatically measures the load size and add just the right amount of water
- Cycle status lights provide accurate cycle times
- Dryer size: 5.9 cu ft
- Dryer size: 5.9 cu. ft.
- Features 9 wash cycles for convenient, preprogrammed settings for everyday fabrics
- Five wash/rinse temperature settings offer a greater degree of control over fabric cleaning and care
- Rotary-electromechanical dryer controls allow fast, easy cycle selection
- Rotary-electronic washer controls simplify cycle selection
- Two wash and spin speed combinations are matched to fabric type for great clothes care
- Washer size: 3.2 DOE cu ft
General Electric Appliances Spacemaker® 9 in. Unitized-Cycle Washer and Electric Dryer
GGTUP270EM
Color Finish
SPECIFICATIONS
- AMP
- 30
- CEC Compliant
- For Sale in CA
- Capacity
- 3.2 cu ft
- Collection
- Spacemaker®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 30-17/20 in
- Height
- 75-1/2 in
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 120/240V
- WaterSense Labeled
- No
- Width
- 26-4/5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday