Aluminum Grease Filter for General Electric Appliances EMO2000C01BB Microwave
Aluminum Grease Filter for General Electric Appliances EMO2000C01BB Microwave
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Length: 9"
- Microwave filter features metal pull D-ring tab attached for simple replacement
Specifications
- Brand Model Compatibility:
- EMO2000C01BB Microwave
- Length:
- 9 in
- Material:
- Aluminum
- Type:
- Aluminum Grease Filter
- Width:
- 7-3/4 in