DESCRIPTION

General Electric Appliances Basket Washer

GGTW810SSJ

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
5.1 cu ft
Color Finish
White on White
Color Finish Category
Whites
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/2 in
Number of Settings
13
UL Listed
No
Width
28 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS