DESCRIPTION

  • Allows countertop microwave oven to be installed in a wall or cabinet alone or over a GE® 27" single electric wall oven
  • For use with 2.1 cu ft countertop microwave ovens
  • GE® genuine parts warranty

General Electric Appliances Monogram® Built-In Stainless Steel Trim Kit for 2.1 cf Microwave

GJX21SH

Width:

SPECIFICATIONS

Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
16-1/2 in
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY