General Electric Appliances

Café™ Series 69-7/8 x 35-3/4 in. 22.2 cf Built-in French Door Refrigerator in Matte Black

Part #GCYE22UP3MD1  |  Manufacturer Part #CYE22UP3MD1

Color/Finish: Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Café™ Series

Color Finish: Matte Black

Color Finish Category: Blacks

Control Type: LCD

Depth: 31-1/4 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15 cu ft

Refrigerator Type: French Door

Smart Home Compatibility: [Amazon Alexa, Google Assistant, IFTTT]

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 115V

Weight: 365

Width: 35-3/4 in