36 x 3-1/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #CGP9536SLSS
36 x 3-1/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep recessed cook top contains spills for quick and easy cleaning
- Sealed cook top burners contain spills and make cleaning quick and easy
- GE® cook tops are guaranteed for an exact fit to make replacement easy
- Blue LED backlit knobs indicate when burners are on
- Precise simmer burner delivers a low setting of 140°F
- Includes 20,000 BTUs tri-ring burner for flexibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 11000
- Burner Type:
- Gas
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 37-1/4 in
- MBH:
- 11
- Number of Burners:
- 5
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 30 in