General Electric Appliances

Cafe™ Built-In Double Convection Wall Oven in Stainless Steel

Part #GCK7500SHSS  |  Manufacturer Part #CK7500SHSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 30

Capacity: 8.6 cu ft

Collection: Cafe™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-1/8 in

Height: 51-1/8 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 3400

Width: 26-3/4 in