DESCRIPTION

  • Cold-rolled carbon steel armature shaft material
  • EZ mount installation
  • Galvanized steel grinding blades
  • Grind chamber capacity: 27 oz
  • Over 2800 rpm
  • Power grinding 1/2 hp motor quickly hits max speed and high torque
  • SplashGuard

General Electric Appliances Container Feed Distribution

GGFC520V

Horsepower:

SPECIFICATIONS

AMP
4.5
Color Finish
Black
Color Finish Category
Blacks
Horsepower
1/2 hp
Power Source
Electric
RPM
2800
UL Listed
Yes
Volts
120V
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY