DESCRIPTION

  • Built-in capable microwave
  • Capacity: 1.5 cu ft
  • Convection cooking
  • Easy-set control dial
  • Recessed turntable maximizes oven space and flush design easily accommodates multiple dishes
  • Sensor cooking controls automatically adjusts time and power
  • Watts: 1000

General Electric Appliances Profile™ Series 13A Countertop Conventional Microwave Oven

GPEB1590DM

Color Finish

 

SPECIFICATIONS

Capacity
1.5 cu ft
Collection
Profile™ Series
Color Finish
Black
Color Finish Category
Blacks
Depth
19-7/8 in
Height
14-7/8 in
Power Source
Electric
Volts
120V
Watts
1000
Width
22-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY