DESCRIPTION

  • Black gloss oven interior
  • Electronic oven controls
  • Produce rapid, powerful heat with 9"/6" power boil element
  • Self-clean oven

General Electric Appliances 40A 4-Burner Drop-In Electric Range

GJD630DF

Color Finish

 

SPECIFICATIONS

AMP
40
Capacity
4.4 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
27 in
Installation Type
Drop-in
Number Of Elements
4
Power Source
Electric
Volts
208/240V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY