DESCRIPTION

  • Halogen lighting
  • Offers 3 speeds plus a 420 CFM boost to capture cooking fumes produced by 30" cook tops
  • Perimeter filter system
  • Recirculating-ready design includes reversible duct covers for non-vented installations, eliminating the need for an optional kit

General Electric Appliances Monogram® Dual-Fuel Professional Range Hoods And Vents

GZV830SMSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
420
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-7/8 in
Height
5-7/8 in
Hood Vent Type
Wall Mount
Vent Type
Ducted
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY