DESCRIPTION

  • Chrome drip bowls - spills are easily contained and quickly cleaned thanks to removable bowls
  • Coil heating elements - removable elements provide even heat and are easy to clean
  • Compact cooktop - 21 In. cooktop with 2 coil elements for specialty installations
  • Heating element on light - illuminates when the cooking surface is activated

General Electric Appliances Electric Built-In Cooktop

GJP201CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16-5/8 in
Height
3 in
Material
Stainless Steel
Number Of Burners
2
Power Source
Electric
Volts
208/240V
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS