DESCRIPTION

General Electric Appliances Electric Dryer with Quick Dry

GGTD86ESSJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
7.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-9/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/2 in
Power Source
Electric
Type
Front Load Dryer
UL Listed
No
Volts
208/240V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY