Electric Single Convection Stem Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #CTS70DP2NS1
Electric Single Convection Stem Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True European convection with precise air for perfectly even results without turning the pan
- Wirelessly control oven functions from your smartphone through Wifi connect
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Self-clean with steam clean option
- Self-clean, heavy duty roller rack
- Progressive halogen oven lighting
- Ten-pass bake element covers more surface area for more even baking results
- Notification lighting
- Glass touch controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/8 in
- Height:
- 28-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 2
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4300 W
- Width:
- 29-3/4 in