General Electric Appliances Monogram® Free Standing Side-by-Side Refrigerator
GZFSB25DXSS
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- CEC Compliant
- For Sale in CA
- Collection
- Monogram®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 30 in
- Height
- 72 in
- Installation Type
- Freestanding
- Power Source
- Electric
- Volts
- 120V
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday