DESCRIPTION

General Electric Appliances Freestanding Natural Gas Range

GJGBS60REK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
13000
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY