• Cart

DESCRIPTION

General Electric Appliances Front Load Pedestal

GGFP1328PK

Color Finish

 

SPECIFICATIONS

Color Finish
Ruby Red
Color Finish Category
Reds
Depth
29-4/5 in
Height
13 in
Material
Stainless Steel
Type
Front Load Pedestal
Width
27-9/10 in

Starting at
Call for Pricing
  • QUANTITY