DESCRIPTION

  • Energy factor: 3.25
  • Now 70% more efficient than a standard electric 50 gal water heater
  • Provides the same amount of hot water as a traditional 50 gal standard electric water heater with 69 gal first-hour delivery
  • Utilizes heat pump technology to absorb the heat in ambient air and transfers it into water
  • Designed for common indoor installation
  • Limited 10 year warranty provides peace of mind and dependability

General Electric Appliances GeoSpring™ 50 gal Electric Water Heater

GGEH50DFEJSR

Manufacturer Part #: GEH50DFEJSR

Capacity:

SPECIFICATIONS

AMP
30
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
GeoSpring™
Depth
23-1/4 in
First Hour Rating
69
Green
Energy Star, Yes
Height
60-3/4 in
IAPMO Listed
No
Maximum Pressure
125 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Width
21-3/4 in

Print