5 in. Grease Filter
5 in. Grease Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grease filter for over range microwaves
Specifications
- Brand Model Compatibility:
- CVM1750SH1SS Microwave
- Depth:
- 7-1/2 in
- Height:
- 1/8 in
- Length:
- 14 in
- Product Type:
- Grease Filter
- Width:
- 5 in