30 in. Gas 4-Burner Open Freestanding Range in White
30 in. Gas 4-Burner Open Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses natural gas
- Convertible to LP gas
- Two oven racks
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- BTU:
- 9100
- Burner Type:
- Open
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 39-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 9.1
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Volts:
- 9V
- Width:
- 30 in