29-7/8 in. Electric 4-Burner Coil Freestanding Range in White on White
29-7/8 in. Electric 4-Burner Coil Freestanding Range in White on White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two oven racks
Specifications
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 26-3/8 in
- Height:
- 46-1/8 in
- Installation Type:
- Freestanding
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2100 W
- Width:
- 29-7/8 in