DESCRIPTION

  • Easy installation
  • Pedestal raises the dryer and washer 13" to a comfortable working level
  • Storage drawer provides storage for laundry additives or accessories

General Electric Appliances Loundary Pedestal

GSBSD137HWW

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
Height
13-3/8 in
Length
28-3/4 in
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS