1.6 CF Built-In Oven With Advantium in Stainless Steel
Monogram® 1.6 CF Built-In Oven With Advantium in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 13.75
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/2 in
- Height:
- 18-5/8 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 26-3/4 in