DESCRIPTION

  • Authentic Stainless Steel professional appearance
  • Electronic ignition with automatic reignition ensures a continuous flame and reignites automatically if accidentally extinguished
  • Heavy duty oven racks
  • LED task light
  • Monogram® professional dual-burner bake system
  • Reversible burner grates
  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
  • True hidden bake

General Electric Appliances Monogram® 35-1/4 x 35-7/8 in. 6.2 cf Natural Gas Freestanding Range in Stainless Steel

GZGP364NDRSS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
6.2 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
35-1/4 in
Ignition System
Electronic Ignition
Power Source
Gas
UL Listed
No
Volts
120V
Width
35-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.