23-1/2 in. 4.25 cu. ft. Undercounter Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #ZIBS240NSS
23-1/2 in. 4.25 cu. ft. Undercounter Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED lighting
- Adjustable temperature control
- Automatic icemaker on full-extension slides
- Stainless Steel tubular handle
- Flush installation
- Heavy duty ice scoop included
- Beverage shelf on full-extension slides holds up to 5 wine bottles or ten 12-oz cans
- Removable ice bin holds up to 8 lbs of ice
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-3/16 in
- Display Type:
- Digital
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.25 cu ft
- Refrigerator Type:
- Undercounter, Full Refrigerator
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-1/2 in