26-5/8 in. 6.8kW Double Electric Convection Wall Oven in Stainless Steel
Monogram® 26-5/8 in. 6.8kW Double Electric Convection Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 7.6 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/4 in
- Height:
- 51 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 6.8 kW
- Width:
- 26-5/8 in