27 in. Built-In Stainless Steel Trim Kit for 2.1 cf Microwave
Monogram® 27 in. Built-In Stainless Steel Trim Kit for 2.1 cf Microwave
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 2.1 cu ft countertop microwave ovens
- GE® genuine parts warranty
- Allows countertop microwave oven to be installed in a wall or cabinet alone or over a GE® 27" single electric wall oven
Specifications
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 16-1/2 in
- Width:
- 27 in