42 in. 26 cu. ft. Side-By-Side Refrigerator in Stainless Steel

You last purchased this on
 
Monogram®

42 in. 26 cu. ft. Side-By-Side Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram®

42 in. 26 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GZISS420DKSS
  • Item #7182986
  • Manufacturer Part #ZISS420DKSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
20
Adjustable Shelves:
Yes
CEC Compliant:
For Sale in CA
Capacity:
26 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
25-3/4 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
8.84 cu ft
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
9
Refrigerator Capacity (Cu Ft):
15.77 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
115V
WIFI Enabled:
Yes
Width:
42 in
Wireless Communication - FEI:
Wi-Fi