23-3/4 in. 5.5 cu. ft. Beverage Cooler in Black/Stainless Steel
This product has been replaced by
Manufacturer Part #ZDBR240NBS
23-3/4 in. 5.5 cu. ft. Beverage Cooler in Black/Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Storage convenience - three removable glass shelves, including a quick space™ shelf, and two full-extension wine racks hold up to 10 wine bottles, as well as 12 oz cans, quart-size bottles, and two-liter plastic containers
- Soft interior led lighting - automatically illuminates when the door is open, but can be activated by an internal on/off switch
- Digital touch controls - provide precise temperature settings for cooling all type of beverages, and a led display allows easy viewing of temperatures
- Reversible door swing - easily reversed to left or right door swing as needed
- Flush inset installation capable - allows near-seamless integration with surrounding cabinetry
- Convenient 24 in configuration - is fully finished on all sides to allow installation virtually anywhere in the home
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 23-3/8 in
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-3/4 in