34-1/2 in. Custom Range Hood in Stainless Steel
34-1/2 in. Custom Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four lighting levels
- Controls can be wired remotely
- Features 640 CFM blower
- Variable speed fan control
Specifications
- ADA Compliant:
- No
- AMP:
- 5.33
- CEC Compliant:
- For Sale in CA
- CFM:
- 640 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 21-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 18 in
- Hood Vent Type:
- Custom
- Installation Type:
- Wall Mount
- Length:
- 34-1/2 in
- Max CFM:
- 550 cfm
- Sones:
- 9
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 34-1/2 in