35-3/4 in. 27.7 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Stainless Steel
Profile™ 35-3/4 in. 27.7 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-width, electronic temperature-controlled drawer with colored LED lights
- TwinChill™ evaporators provide separate climates in the fresh food and freezer sections help keep foods fresh
- Hands free auto fill automatically fills any container with filtered water
- Advanced water filtration uses RPWFE replacement filter reduces trace pharmaceuticals from water and ice
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- External Electronic Temperature Controls
- Depth:
- 36-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.17 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 370 lb
- Width:
- 35-3/4 in