General Electric Appliances

Profile™ 29-3/4 in. 1.9 cf Over The Range Microwave Oven in Stainless Steel

Part #GPVM9195SFSS  |  Manufacturer Part #PVM9195SFSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor cooking controls automatically adjusts time and power
  • Easy clean interior
  • USDA MyPlate menu offers healthy pre-programmed food options and recipes
  • Power saver mode
  • Includes 4-speed with boost, 400 CFM venting fan system
  • Recessed turntable with on/off controls
  • Capacity: 1.9 cu ft

Specifications

AMP: 15

Capacity: 1.9 cu ft

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 15-1/2 in

Fan Speeds: 4

Height: 16-1/2 in

Interior Light: Yes

Microwave Type: Over the Range

Number of Settings: 10

Power Source: Electric

UL Listed: Yes

Vent Type: External

Volts: 120V

Watts: 1000

Width: 29-3/4 in