General Electric Appliances

Profile™ 29-3/4 in. 20 cf Freestanding French Door Refrigerator in Stainless Steel

Part #GPNS20KSHSS  |  Manufacturer Part #PNS20KSHSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 35-1/4 in

Freezer Capacity Cu ft : 6 cu ft

Height: 66-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 20 cu ft

Refrigerator Type: French Door

UL Listed: Yes

Volts: 120V

Width: 29-3/4 in