29-7/8 in. 1.7 cf Over The Range Convection Microwave Oven in White
Profile™ 29-7/8 in. 1.7 cf Over The Range Convection Microwave Oven in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Height:
- 16-1/4 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 925 W
- Width:
- 29-7/8 in