General Electric Appliances

Profile™ 30 in. 6.8 cf 5-Burner Natural Gas Freestanding Convection Range in Stainless Steel and Grey

Part #GPGB950SEFSS  |  Manufacturer Part #PGB950SEFSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features flexible 19,000 BTU tri-ring burner
  • Includes reversible cast-iron griddle/grill
  • Center oval burner
  • Precise simmer burner
  • Stainless Steel, deep recessed cook top contains spills for quick and easy cleaning
  • Gas convection oven circulates heat for high-quality results
  • Dual broil
  • Black gloss oven interior
  • Double oven capacity: 6.8 cu ft

Specifications

ADA Compliant: No

AMP: 15

Burner Type: Sealed

Capacity: 6.8 cu ft

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/2 in

Height: 47-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 120V

Width: 30 in