DESCRIPTION

  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Deep recessed cook top contains spills for quick and easy cleaning
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • Produces fast, intense heat with 15,000 BTUs power boil burner
  • White LED backlit knobs indicate when burners are on
  • Control lock capability protects against unintended activation

General Electric Appliances Profile™ 30 x 20-7/8 in. 5-Burner Natural Gas Cooktop in Stainless Steel

GPGP953SETSS

Manufacturer Part #: PGP953SETSS

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
BTU
15000
Burner Type
Sealed
Collection
Profile™
Depth
20-7/8 in
Fuel Type
Natural Gas
Height
3-1/4 in
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
30 in

Print